Shop QA1
See all product information
Create Account
SphericalRodEnd, 8 mm, Fem, CarbSteel
- Mfr # MCFR8Z
- Zoro # G610191751
product price:Â
$
9.65
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Shank Thread Length
17 mm
Bore Diameter Tolerance
+0.065/-0.012 mm
Standards
ISO 9001
Shank Thread Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFR8Z
- Zoro #
- G610191751
- UPC #
- 806990170538
- Country of Origin
- China
- Resistance Properties
- Corrosion-Resistant
- Standards
- ISO 9001
- Shank Thread Gender
- Female
- Housing Material
- Carbon Steel
- Shank Thread Direction
- Right Hand
- System of Measurement
- Metric
- Item
- Spherical Rod End
- Lubrication Openings
- Lubrication Fitting
- Static Radial Load Capacity
- 15,190 N
- Maximum Ball Swivel
- 28 Degrees
- Application
- Automotive
- Load Direction
- Radial
- Ball Material
- Alloy Steel
- Ball Material Grade
- AISI 52100
- Rod End Type
- Spherical Rod End
- Series
- MCF
- Material
- Carbon Steel
- Bearing Lubrication
- Relubricateable
- Lubrication Type
- Lubrication Fitting
- Self Lubricating Bearing
- No
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Shank Thread Length
- 17 mm
- Bore Diameter Tolerance
- +0.065/-0.012 mm
- Bore Diameter
- 8 mm
- Head Width
- 8 mm
- Inner Ring Width
- 12 mm
- Shank Thread Size
- M8x1.25
- Ball Diameter
- 15.88 mm
- Ball Stud Center Length
- 36 mm
- Head Outside Diameter
- 22.25 mm
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8x1.25, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.065/-0.012 mm, Inner Ring Width 12 mm, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.