Zoro Homepage

Stud Rod End, Nylon/PTFE, RH, 5/16-24

  • Mfr # NFR5S

  • Zoro # G4426213


product price: $7.65
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
5/16"-24
Stud Length
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR5S
Zoro #
G4426213
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Stud Length
0.687 in
Dimension J
1.813 in
Dimension C
0.687 in
Dimension H
0.75 in
Dimension E
0.875 in
Dimension G
1.375 in
Dimension A
5/16"-24
Dimension B
0.532 in
Ball Stud Center Length
1 3/16 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Bore Diameter
5/16 in
Head Outside Diameter
7/8 in
Inner Ring Width
0.437 in
Shank Thread Length
3/4 in
Shank Thread Size
5/16"-24
Ball Stud Thread Size
5/16"-24
Overall Length
1 13/16 in
Head Width
0.344 in
Ball Diameter
0.625 in
Ball Stud Thread Length
9/16 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Max. Angular Misalignment
14 Degrees
Static Radial Load
2,740 lb
Housing Material Finish
Chrome Plated
Race Material
Nylon/PTFE
Housing Material
Carbon Steel
System of Measurement
Inch
Shank Thread Direction
Right Hand
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Right Hand
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Maximum Ball Swivel
14 Degrees
Application
Low Load, Moderate Oscillation
Shank Thread Gender
Female
Rod End Type
Spherical Rod End
Static Radial Load Capacity
2,740 lbf
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Material Grade
52100
Ball Material
Alloy Steel

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.