Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Rod End, Nylon/PTFE, RH, 7/16-20

  • Mfr # NFR7S

  • Zoro # G4426256


product price: $8.55
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Stud Length
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR7S
Zoro #
G4426256
UPC #
806990024367
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Stud Length
1.062 in
Dimension J
2.375 in
Dimension E
1.125 in
Dimension A
7/16"-20
Dimension G
1.812 in
Dimension B
0.688 in
Dimension C
1.062 in
Dimension H
1.062 in
Ball Stud Thread Size
7/16"-20
Bore Diameter Tolerance
+0.0025/-0.0005 in
Shank Thread Length
1 in
Bore Diameter
7/16 in
Inner Ring Width
0.562 in
Shank Thread Size
7/16"-20
Head Width
0.437 in
Ball Diameter
0.812 in
Head Outside Diameter
1 1/8 in
Ball Stud Center Length
1 3/4 in
Ball Stud Thread Length
7/8 in
Overall Length
2 3/8 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Static Radial Load
5,350 lb
Max. Angular Misalignment
14 Degrees
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load Capacity
5,350 lbf
Housing Material Finish
Chrome Plated
Shank Thread Gender
Female
Standards
ISO Certified 9001
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Stud Thread Direction
Right Hand
Maximum Ball Swivel
14 Degrees
Ball Material
Alloy Steel
Self Lubricating Bearing
Yes
Housing Material
Carbon Steel
Race Material
Nylon/PTFE
Ball Stud Material
Carbon Steel
Application
Low Load, Moderate Oscillation
System of Measurement
Inch
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.