This item is Discontinued.

Qaa SS Door Handle Exterior Trim fits Buick Century & Regal 1998-2004 8 pce w/surround & 2kyhl DH38576

SS Door Handle Exterior Trim fits Buick Century & Regal 1998-2004 8 pce w/surround & 2kyhl (Discontinued)

  • Mfr # DH38576
  • Zoro # G714601101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH38576
Zoro #
G714601101
UPC #
691821665914
Country of Origin
United States

Description

QAA fits Buick Century 1998-2005, Buick Regal 1998-2005 8 piece Stainless Steel Door Handle Accent Trim, Includes surround trim and Includes passenger key access DH38576
  • • Stainless Steel DOOR HANDLE and TAILGATE HANDLE TRIM ACCENTS are designed to be a CHROME LIKE accent for the door handles and or tailgate handle. They are unique, creative and individualized! Some door handle accent kits are simply strips of steel that enhance the existing structure, while others may be a surround trim, complete cover, or any combination thereof. Some door handle trim accents accommodate smart key access, passenger key access or rear camera mounts. Please refer to the product listing for more details. Stainless steel door handle and or tailgate handle accessory trim is pre-formed for each vehicle model from a Highly Polished Stainless Steel, with a full coverage 3M acrylic foam adhesive backing to enhance the look of your vehicle. All of our stainless steel products are created from inception to packaging by our team of professionals, on location in Westford, Mass. Door handle and or tailgate handle accent trim is polished to a mirror shine, giving it a CHROME look. The polished surfaces are protected by a plastic film to be removed after installation. All of QAA's Stainless Steel Trim products are easy to install with a "peel and stick" application of the pre-applied 3M tape on every piece; no drilling, cutting or alterations are required. The bond is water tight and will last a lifetime.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.