25" Big Clinker Tile Cutter
- Mfr # 10600
- Zoro # G4538247
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Capacity
1/2 in
Construction
Wide Die Cast Aluminum Alloy Base, Bicycle Grip Handle
Application
For Cutting Wall And Floor Tile Up To 24 in Square, 18 in Diagonally
Includes
7/8 in Tungsten Carbide Cutting Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10600
- Zoro #
- G4538247
- UPC #
- 010306506007
- Country of Origin
- China
- Item
- Tile Cutter
- Number of Pieces
- 1
- Capacity
- 1/2 in
- Color
- Gray/Black
- Construction
- Wide Die Cast Aluminum Alloy Base, Bicycle Grip Handle
- Application
- For Cutting Wall And Floor Tile Up To 24 in Square, 18 in Diagonally
- Includes
- 7/8 in Tungsten Carbide Cutting Wheel
- Characteristics
- Rubber Pad, Dual Chrome Plated Rail Bars, Height Adjustable 4-Position Wheel, Linear Ball Bearing Slides, Side Arm Extensions, Adjustable Rip Guide With Both Standard And Metric Measurements To Make Multiple Rip And Diagonal Cuts
- Product Type
- Tile Cutter
- Handle Material
- Aluminum
- Blade Material
- Tungsten Carbide
- Wire Color
- Gray/Black
Dimensions
- Size
- 24 in
- Overall Width
- 13 3/4 in
- Cutting Length - Diagonal
- 18 in
- Handle Length
- 5 1/4 in
- Overall Length
- 35 in
- Compatible Thickness - Maximum
- 5/8 in
- Cutting Length - Straight
- 25 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Description
The QEP 10600BR Tile Cutter is a must-have for your next tile cutting project. It has a bicycle grip handle and wide die cast aluminum alloy base, making it an ideal tool for you to work with. The bicycle grip handle on the tile cutter allows you to get a good grip and feel of the tool while working. With its 1/2 in cap, you can cut wall and floor tiles up to 24 in square or 18 in diagonally. The die cast aluminum alloy base provides stability while the gray/black finish offers protection against corrosion. For your next tile cutting project, equip yourself with the QEP 10600BR Tile Cutter for better results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.