Shop PAVAN
See all product information
Create Account
Stainless Steel Finishing & Burnishing Trowel with Lapped Trapezoidal Round Edge, 280 x 120 x 0.5mm
- Mfr # 824/I-280x120-0.5
- Zoro # G623391957
product price:Â
$
83.25
/ea
Key Features
Thickness
0.5 mm
Height
4 in
Color
Teal and Silver
Size
280 x 120 mm
Length (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824/I-280x120-0.5
- Zoro #
- G623391957
- UPC #
- -
- Country of Origin
- Italy
- Color
- Teal and Silver
- Material
- Stainless Steel
- Hand-Crafted
- Yes
- Item
- Pavan Stainless Steel Finishing & Burnishing Trowel 824/I - 280 x 120 x 0.5mm
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Includes
- One Pavan 824/I Finshing & Burnishing Trowel
Dimensions
- Thickness
- 0.5 mm
- Height
- 4 in
- Size
- 280 x 120 mm
- Length (In.)
- 12 in
- Width (In.)
- 5 in
Description
Pavan 824/I Stainless Steel Finishing & Burnishing Trowel Stainless Steel Finishing Trowel, Welded Mirror Polished Blade, Lapped Trapezoidal Round Edge, Ready For Polishing Marmorino Sintesi Handle. Features: Trapezoid Shape - Rounded edges Flexible Inox Stainless Steel - Softer Touch Two Thickness: 0.5mm & 0.6mm (Standard Flexible & Very Flexible) Rubber Handle Hand Made Tools in Italy Sizes Available: 200 x 80 x 0.5mm (#1811942) 200 x 80 x 0.6mm (#1811960) 240 x 100 x 0.5mm (#1811945) 240 x 100 x 0.6mm (#1811963) 280 x 120 x 0.5mm (#1811948) 280 x 120 x 0.6mm (#1811966) 824/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.