Shop QEP
See all product information
Create Account
70-193 44 in. x 98 ft. Super Felt - 360 sq. ft. Roll
- Mfr # 70-193
- Zoro # G703891247
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8" in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70-193
- Zoro #
- G703891247
- UPC #
- 75378701934
- Country of Origin
- China
Dimensions
- Thickness
- 3/8" in
Description
The Roberts 70-193 super felt premium underlayment is a 4 mm thick insulating underlayment made to reduce noise and help cushion flooring. By absorbing noise instead of deflecting it, super felt provides a deep, rich sound. This felt underlayment is made from recycled fibers and compressed using a high heat manufacturing process. The film overlay protects engineered and laminate flooring from any moisture from the subfloor and includes an adhesive strip and 1-3/4 in. overlap for linking multiple rolls.
Features- For use with engineered wood and laminate flooring
- Made from heat treated, recycled fibers
- 60 in. x 72 ft. roll provides 360 sq. ft. of coverage
- Provides good cushioning over concrete and wood subfloors
- Includes adhesive strip and 1-3/4 in. overlap for linking rolls
- Provides deep, rich sound by absorbing sound instead of deflecting it
- Impact sound transmission test (IIC) rating of 67
- Size: 44 in. x 98 ft.
- Weight: 45.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.