Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout Bag, Polyester, 4 qt

  • Mfr # 76000

  • Zoro # G8273757


product price: $6.19
/ea

Key Features

Type
Grout
Number of Pieces
1
Size
12-3/4 in x 22-3/4 in
Color
White
Construction
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76000
Zoro #
G8273757
UPC #
010306010993
Country of Origin
China

Dimensions

Size
12-3/4 in x 22-3/4 in
Overall Length
22 3/4 in
Overall Width
12 3/4 in
Tip Size
3/4 in

Details

Item
Grout Bag
Type
Grout
Number of Pieces
1
Color
White
Construction
Polyester
For Use With
Tile Grout
Capacity
4 qt
Application
Used for Holding and Dispensing Grout for Tile or Masonry Joints
Product Type
Grout Bag
Compound Capacity
4 qt
Features
Easy to Clean, Tip May Be Cut Up to 3/4 in. in Circumference to Achieve Desired Flow, Water Resistant for Long Lasting Use
Material
Latex (Tip), Polyester

Description

Grout Bag, Compound Capacity 4 qt, Material Latex (Tip), Polyester, Features Easy to Clean, Tip May Be Cut Up to 3/4 in. in Circumference to Achieve Desired Flow, Water Resistant for Long Lasting Use, Overall Length 22 3/4 in, Overall Width 12 3/4 in, Product Type Grout Bag, Tip Size 3/4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.