Shop All Tiling Accessories
Qep
Lash Clips, PK100
Mfr # 99730
Zoro # G9217025
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tile
- Number of Pieces 100
- Size 1-1/16 in
- Color White
- Construction Plastic
Product Information
- Brand Qep
- MFR # 99730
- Zoro # G9217025
- UPC # 010306011471
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Size | 1-1/16 in |
Overall Length | 3/4 in |
Tile Spacer Width | 1/4 in |
Overall Width | 1 1/16 in |
Details
Description
Lash Clips, Body Material Plastic, Handle Length Not Applicable, Handle Material Not Applicable, Includes Not Applicable, Overall Length 3/4 in, Overall Width 1 1/16 in, Product Type Lash Clips, Tile Spacer Width 1/4 in, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tap Wrench (93E)
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- WESTWARD Digging Bar, 51" Overall L, Carbon Steel (493V61)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- QEP Grout Sealer Bottle w/Roller, 12 oz (10279)
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- QEP TILE SPACER CLIPS 300PK (99731)
- QEP Grout Bag, 4 qt. Cap. (76000)
- QEP TILE SPACER 1/8"" 500PK (10335)
- QEP Multipurpose Sponge (70005-24)
- BON TOOL Bon 24-204 Carpet Knife (24-204)
- Qep Tiling Tools