Bluetooth Cassette USB/SD Card/AM/FM/SW1-2 Radio Boom Box W/ Recording and Built-in Microphone, Blk

  • Mfr # J-230BT

  • Zoro # G515577353


product price:  $72.99
/ea

Key Features

Includes
Rechargeable Bluetooth Boombox, User Manual, AC Cord
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J-230BT
Zoro #
G515577353
UPC #
606540005781
Country of Origin
China

Details

Includes
Rechargeable Bluetooth Boombox, User Manual, AC Cord
Item
Boomboxes
Color
Black

Description

The QFX J-230BT is a retro 1980s-style rechargeable cassette player/recorder boom box with powerful, built-in dual 3" stereo speakers. It offers numerous direct-connect and Bluetooth wireless audio options so you can enjoy music anywhere at home or out on the go. The J-230BT harkens back to the days when we built extensive cassette tape collections. It allows you to both play those tapes or record your own custom-mix tapes to share with family and friends. You can also create an archive and preserve your cassette tape music collection by converting them to digital music library stored on your own USB drives and microSD Cards. The built-in microphone is ideal for making memo recordings. The retro boombox also features a 4-band AM/FM/SW1-2 radio with telescoping antenna. The onboard audio controls allow you to adjust the sound to your preference. It offers AC, DC battery, or rechargeable battery operation with a swivel handle for convenient use at home or on the go.


  • 1980s retro style boom box with analog buttons, dials, and manual tuner for entertainment on the go
  • 10 watts output power from two 3-in. woofers
  • Frequency response: 20 Hz to 20 kHz
  • AM/FM/SW1 and SW2 4-band radio with cassette playback and recording and Bluetooth music streaming with range up to 30 ft.
  • telescoping antenna for FM and shortwave radio stations
  • Built-in microphone for memo recordings, etc.
  • USB/SD recording so you can record from the radio or archive your old cassette tapes as MP3 files
  • 3-band EQ lets you dial in just the right tonal balance to enjoy your vintage music library or contemporary music selections
  • Long, fold-down swivel handle for easy transport and retro look
  • Headphone output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.