This item is Discontinued.

Qfx QFX REM-8 8-in-1 Universal Remote Control with Glow-in-the-Dark Buttons; Black REM-8

QFX REM-8 8-in-1 Universal Remote Control with Glow-in-the-Dark Buttons; Black (Discontinued)

  • Mfr # REM-8
  • Zoro # G704009306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REM-8
Zoro #
G704009306
UPC #
606540035719
Country of Origin
Unknown

Description

The QFX REM-8 Universal 8 in 1 Universal Remote will not only control up to 6 separate devices, it will even pair automatically! Glow in the dark buttons make it easier to use in dim lighting. This universal remote control also features battery saver and code saver for the frequent TV viewer.

Features
  • 8-in-1 Universal Remote Control with Glow-in-the-Dark Buttons
  • Auto/manual code pairing for fast setup
  • Controls up to 8 devices Including TV, DVD, VCR, VCD/TV LD/CD, Audio, AC, satellite and cable
  • Compatible with almost all TV and A/V devices
  • Master power on/off button
  • Battery saver
  • Direct code entry
  • Colored ABCD buttons for menu navigation in DVRs and set-top boxes
  • Requires 2 AAA batteries
Specifications
  • Color: Black
  • Battery Size: AAA
  • Dimension: 0.79" H x 2.17" W x 7.87" L
  • Weight: 0.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.