This item is Discontinued.

Qfx Retro Car Portable Bluetooth Speaker W/ Speakerphone, True Wireless, FM Radio & LED Lights, Blk BT-2010-BLK

Retro Car Portable Bluetooth Speaker W/ Speakerphone, True Wireless, FM Radio & LED Lights, Blk (Discontinued)

  • Mfr # BT-2010-BLK
  • Zoro # G415576746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-2010-BLK
Zoro #
G415576746
UPC #
606540001592
Country of Origin
China

Details

Includes
Bt-2010 Bluetooth Speaker, Usb Cable, User Manual
Item
Bluetooth & Wireless Speakers
Color
Black

Description

The QFX BT-2010 is a 2010s-era car-inspired portable, rechargeable Bluetooth speaker with a 2" speaker and a powerful, sound-enhancing bass radiator, FM radio, and built-in LED party lights. Connect to Bluetooth and enjoy your favorite music with the freedom of hands-free calling from your Bluetooth-enabled phone. It also features MP3 music playback from USB drives, microSD Cards, or an external audio device via the aux input. Add a second BT-1960 sold separately and enjoy True Wireless Stereo TWS sound!


  • 4 watts to 5 watts power output
  • Frequency response: 15 Hz to 15 kHz
  • Bluetooth connectivity to Bluetooth-enabled devices for music streaming
  • TWS function allows you to pair a second like device (sold separately) for wireless playback in stereo
  • Built-in microphone for use as a Bluetooth speakerphone for hands-free calls
  • RGB LED party lights
  • Built-in FM radio so you can tune into your favorite FM stations
  • USB port and microSD Card slot for MP3 file playback
  • Aux input to connect non-Bluetooth devices
  • Rechargeable battery plays 3 to 9 hours when full charged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.