Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in Non-Ferrous Cutting Saw Blades 5/8in Bore

  • Mfr # CS13.10.58.60

  • Zoro # G810106975


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
10"
Tool Weight
2 lb.
Kerf
0.126"
Cutting Depth
5/8"
Plate Thickness
0.102"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS13.10.58.60
Zoro #
G810106975
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
10"
Cutting Depth
5/8"
Plate Thickness
0.102"

Details

Tool Weight
2 lb.
Kerf
0.126"
Tooth Grind
TCG
Hook Angle
-5

Description

For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.