Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in Standard Cut-off Saw Blades 5/8in Bore

  • Mfr # CS7.10.58.80

  • Zoro # G410106443


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
10"
Tooth Grind
ATB
Cutting Depth
5/8"
Hook Angle
5
Tool Weight
2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS7.10.58.80
Zoro #
G410106443
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
10"
Cutting Depth
5/8"
Plate Thickness
0.087"

Details

Tooth Grind
ATB
Hook Angle
5
Tool Weight
2 lb.
Kerf
0.126"

Description

Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.