110mm Saw Arbor Flange HSK 63 F 40mm OAL

  • Mfr # SFA.HSK.110.40.30

  • Zoro # G010106584


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Height
40 mm
Tool Weight
3 lb.
Diameter
110 mm
Pin Hole
6/M6/80
Max. Blade Dia.
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFA.HSK.110.40.30
Zoro #
G010106584
UPC #
-
Country of Origin
Poland

Dimensions

Height
40 mm
Diameter
110 mm
Max. Blade Dia.
350 mm
Bore Size
30 mm

Details

Tool Weight
3 lb.
Pin Hole
6/M6/80

Description

Saw Flange Arbors are an excellent choice for mounting saw blades on a 5 axis CNC machine The Arbors are mounted directly to an HSK 63F interface and mount the Saw blade directly into the CNC spindle. The blade is mounted flush to the arbor. Equipping a Saw Flange Arbor can greatly increase to capability of processing sheet goods, raw wood stock, and extend material yield ,due to saw blade kerf being more thin than most router bit diameters, of which typically needs to be done with other equipment such as a table saw or band saw. Attention needs to be paid to clearance when selecting a flange for your CNC machine. Each flange comes with fixating screws. Each arbor has a Max saw blade diameter listed below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.