Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Chipbreaker Compression Solid Carbide Bit 3inL

  • Mfr # RSC38.120.12

  • Zoro # G110384578


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Length (In.)
1/2"
Overall Length (In.)
3"
Upcut
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC38.120.12
Zoro #
G110384578
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Length (In.)
1/2"
Overall Length (In.)
3"

Details

Upcut
5/16 in

Description

The Chipbreaker Compression Solid Carbide router bit is used mostly for machining plywood and non laminated osb. The compression geometry leave great finish on the top and bottom of the material. The chipbreakers are notches in the edges of the fluting that facilitate the breaking up of wood chips. The notches are cut into the flutes in such a way the flute following doesn't have a notch in that particular space so the tool still provides an excellent finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.