Zoro Homepage

12in Special Cut Off Saw Blades 1in Bore

  • Mfr # CS8.12.1.60

  • Zoro # G910106592


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Hook Angle
10
Plate Thickness
0.087"
Tooth Grind
TCG
Tool Weight
2 lb.
Blade Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8.12.1.60
Zoro #
G910106592
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.087"
Blade Diameter
12"
Cutting Depth
1"

Details

Hook Angle
10
Tooth Grind
TCG
Tool Weight
2 lb.
Kerf
0.126"

Description

For the best sizing and finishing; cuts in plywood, veneer, plastic laminated board material, on table saws and vertical sizing saws. Pinhole Legend 2/7/42 - A 2/7/42 + 9/6/46 + 2/10/60 - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.