Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Standard Cut-off Saw Blades 1in Bore

  • Mfr # CS7.12.1.72

  • Zoro # G910106431


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12"
Cutting Depth
1"
Plate Thickness
0.087"
Hook Angle
10
Kerf
0.126"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS7.12.1.72
Zoro #
G910106431
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
12"
Cutting Depth
1"
Plate Thickness
0.087"

Details

Hook Angle
10
Kerf
0.126"
Tool Weight
2 lb.
Tooth Grind
ATB

Description

Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.