Zoro Homepage

12in Thin Kerf Saw Blades 1in Bore

  • Mfr # CS6.12.1.100B

  • Zoro # G110106446


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12"
Tooth Grind
TC
Cutting Depth
1"
Hook Angle
5
Tool Weight
2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6.12.1.100B
Zoro #
G110106446
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
12"
Cutting Depth
1"
Plate Thickness
0.063"

Details

Tooth Grind
TC
Hook Angle
5
Tool Weight
2 lb.
Kerf
0.090"

Description

For fine cross cutting of expensive material where savings is an important matter. ATB Grind for cutting solid wood, plywood and veneers. TC Grind for cutting plastic, PVC and plexiglass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.