
1/4in 7 Degree Bevel Trim Solid Carbide Bit 1-1/2inL
Mfr # RSC1.140.10
Zoro # G410386715
product price: $11.95
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/4"
Angle
7°
Overall Length (In.)
1-1/2"
Shank Length (In.)
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC1.140.10
Zoro #
G410386715
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/4"
Overall Length (In.)
1-1/2"
Shank Length (In.)
1/4"
Details
Angle
7°
Description
The 7 degree bevel solid carbide bit is used for trimming and putting a slight bevel on laminate. The tool has a pilot end eliminating the need for bearings. Tool leaves a clean finish on laminate tops. Used in handheld routers, table mounted routers, router tables, and laminate trimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.