Zoro Homepage

1/4in V-Groove Bit 90 Degree 2-1/4in L

  • Mfr # CVB1.12.12.12

  • Zoro # G210384898


product price: $23.69
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Overall Length (In.)
2-1/4"
Cut Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVB1.12.12.12
Zoro #
G210384898
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Overall Length (In.)
2-1/4"
Cut Height
1/4 in

Description

The 90 Degree Vgroove Bit is a decoration tool. The 90 degree angle allows for more deep cuts than other V-Groove options giving more depth to appearance of the cut. Common applications are chamfer and bevel edges, decorative designs and lettering on signs. Can be used universally on plastics, composites and wood based materials. These tools can be equipped in handheld routers, point-to-point machines, and router tables. Guides are recommended for handhelds and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.