Zoro Homepage

1in Oval Edge Bit 1/2in SH

  • Mfr # CFB7.1.114.12

  • Zoro # G210386663


product price: $54.49
/ea

Key Features

Cutter Dia.
1"
Length of Cut
1-1/4"
Shank Length (In.)
1/2"
Depth
3/16 in
Overall Length (In.)
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB7.1.114.12
Zoro #
G210386663
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1-1/4"
Shank Length (In.)
1/2"
Depth
3/16 in
Overall Length (In.)
2-3/4"
Opening Size
1 in

Description

The Oval Edge Bit is a for a much shallower edge radius than the Bull Nose Bit. The radius is more subtle and softer than a 180 degree angle. Filets or steps will be cut into material that is larger than the chosen opening height of the tool. Can be used on a point-to-point machine, handheld router or shaper. Guides must be used on router tables and handheld routers for consistent edge dimensions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.