Zoro Homepage

25 Deg Bevel Laminate Trim Bit With Bearing 1/4in SH

  • Mfr # CTB11.12.14.25

  • Zoro # G510386448


product price: $24.89
/ea

Key Features

Cutter Dia.
1/2"
Angle
25°
Shank Length (In.)
1/4"
Cut Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB11.12.14.25
Zoro #
G510386448
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Shank Length (In.)
1/4"
Cut Height
7/16 in

Details

Angle
25°

Description

Bevel Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.