Zoro Homepage

255mm Steel Cutting Saw Blades 25.4mm Bore

  • Mfr # CS18.255.25.4.48

  • Zoro # G910106653


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
25.4 mm
Hook Angle
0
Plate Thickness
2.0 mm
Tool Weight
2 lb.
Kerf
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS18.255.25.4.48
Zoro #
G910106653
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
25.4 mm
Plate Thickness
2.0 mm
Blade Diameter
255 mm

Details

Hook Angle
0
Tool Weight
2 lb.
Kerf
2.4 mm

Description

For dry cutting of mild steel type S237, metal-clad work pieces such as sandwich panels. Angles made of iron, pipes, cable ducts, sheet metal, brass, cooper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.