Shop All Circular Saw Blades
Qic Tools
300mm Heavy Duty Rip Saw Blades 30mm Bore
Mfr # CS3.300.30.28
Zoro # G910106875
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 300 mm
- Cutting Depth 30 mm
- Kerf 4.4 mm
- Tooth Grind F
- Plate Thickness 3.0 mm
Product Information
- Brand Qic Tools
- MFR # CS3.300.30.28
- Zoro # G910106875
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 300 mm |
Cutting Depth | 30 mm |
Details
Description
Specially designed for heavy duty ripping in hard or soft woods. Pinhole and Keyway Legend 2 keyways 20x5mm - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-263 Dead Blow Paver Sledge, 5 1/2 Lb (21-263)
- V-8 TOOLS 1-5/16" JUMBO SERVICE WRENCH (V8T92038)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- SHEFFIELD Field Box, Blend, Gray, 11-1/2 in W x 5 in D x 7-1/4 in H (12628)
- EVOLUTION 6-1/2" Mild Steel Cutting Blade, 5/8" Arbor (6-1/2BLADEST)
- DIABLO SAW BLADE FF 60T X 10"" (D1060S)
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- Qic Tools Circular Saw Blades