Zoro Homepage

303mm Double Sided Melamine & Solid Surface Saw Blades 30mm Bore

  • Mfr # CS11.303.30.96

  • Zoro # G710107010


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
30 mm
Kerf
3.2 mm
Tool Weight
2 lb.
Tooth Grind
TCG
Plate Thickness
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11.303.30.96
Zoro #
G710107010
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
30 mm
Plate Thickness
2.2 mm
Blade Diameter
303 mm

Details

Kerf
3.2 mm
Tool Weight
2 lb.
Tooth Grind
TCG
Hook Angle
-5
Pin Hole
B

Description

The best option for chip-free top and bottom, cuts in double sided materials such as melamine, double faced high and low pressure laminates. To use in radial or table saws. Pinhole Legend: 2/7/42 - A - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.