
3/8in Three Flute Compression Segmented PCD Diamond Router Bit - High Feed Rates 1in CL (Discontinued)
- Mfr # RD2.38.100.38
- Zoro # G410386906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD2.38.100.38
Zoro #
G410386906
UPC #
-
Country of Origin
Poland
Dimensions
Cutter Dia.
3/8"
Length of Cut
1"
Shank Length (In.)
3/8"
Details
Number of Tips
11+1
Body Material
Densimet
Description
The Three Flute Segmented Compression Diamond Bit is an excellent option for panel processing with diamond tooling. The tool features a hardened steel or densimet body with tips to form a 3 tooth configuration and boasts fast feed rates, excellent finish, and quiet running. For Diameter <12mm PCD Height is 2.5mm which, equates to 2-3 sharpenings depending on the use. For Diameter 13mm-19mm 1/2in-3/4in PCD Height is 4mm, which equates to 5-6 sharpenings depending on use. For Diameter >20mm the PCD Height is 4.5mm, which equates to 5-6 sharpenings depending on use. The tool comes equipped with a carbide plunge point. Common applications are jointing rabbeting, grooving, trimming and sizing material. recommended materials are laminated and unlaminated chipboard panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.