Zoro Homepage

7/32in ER 40 Collet

  • Mfr # PC40.732

  • Zoro # G510106657


product price: $39.35
/ea

Key Features

Overall Length
46 mm
Shank Dia.
41 mm
Body Dia.
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC40.732
Zoro #
G510106657
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
46 mm
Shank Dia.
41 mm
Body Dia.
7/32"

Description

Precision spring collets are the standard for firmly clamping shaft tooling into their respective toolholders. Collets are used properly when seated into a collet nut followed by tightening the collet nut onto the respective tool holder. Collets should be replaced every 500 machine hours. If not replaced the collets can lose elasticity and cause tool burn, run out, and even broken tools. Correct clamping force for respective Collets styles are as follows: ER 32 - 100/ft/lbs, ER40 - 130 ft/lbs, SYOZ25/RDO35 90 ft/lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.