Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32in Two Flute Straight Solid Carbide Bit 2inL

  • Mfr # RSC15.732.19

  • Zoro # G010384975


product price: $26.65
/ea

Key Features

Cutter Dia.
7/32"
Length of Cut
3/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC15.732.19
Zoro #
G010384975
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/32"
Length of Cut
3/4"
Shank Length (In.)
1/4"
Overall Length (In.)
2"

Description

Two Flute Straight Solid Carbide Router Bits are a general purpose router bit. The tool features straight flutes which lends itself to be a more economical option instead of up or down shear spirals when good top or bottom finish is not required. Smaller diameter bits are commonly used for veining or carving for delicate detail work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.