This item is Discontinued.

Qmark 4 /3/2Kw At 208V Commercial Fan Ceiling Heater, 1 or 3 Phase, 300 cfm CDF548

4 /3/2Kw At 208V Commercial Fan Ceiling Heater, 1 or 3 Phase, 300 cfm (Discontinued)

  • Mfr # CDF548
  • Zoro # G3171388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDF548
Zoro #
G3171388
UPC #
-
Country of Origin
United States

Dimensions

Width
23-3/4"
Height
23-3/4"
Depth
7"

Details

Item
Ceiling Heater
Heater Voltage
208VAC
BtuH
13.7/10.2/6.8
Phase
Single or Three
Mounting Type
Ceiling
Air Flow
300 cfm
Amps AC
19.2/14.2/9.6
Voltage
208VAC

Description

Ceiling Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.