Building Automation Control
Mfr # CNTLSSPBMS
Zoro # G403457927
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Type
BACnet MS/TP, BMS, Digital Touchscreen Thermostat, Internal mount, Wall Mount
Voltage
24V AC
Includes
Anchors, Backplate, Screws
Connection
Screw Terminals
For Use With
BACnet MS/TP System, Electric Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNTLSSPBMS
Zoro #
G403457927
UPC #
00685360173726
Country of Origin
Mexico
Dimensions
Dimensions
3 7/16 in x 4 10/16 in x 1 3/16 in
Details
Type
BACnet MS/TP, BMS, Digital Touchscreen Thermostat, Internal mount, Wall Mount
Voltage
24V AC
Includes
Anchors, Backplate, Screws
Connection
Screw Terminals
For Use With
BACnet MS/TP System, Electric Heaters
Inputs
(2) Wire Connection for BACnet MS/TP Communication
Outputs
24 VAC
Item
Building Automation Control
Control Settings
2 Stage, Fan Only, On, Off
Requires
24 VAC Transformer
Agency Compliance
UL
Control Type
Temperature
Dehumidification Capability
No
Compatible With
BACnet System, Electric Heaters
Display
LCD Touchscreen
Occupancy Control Sensor
No
Features
Comes with BACnet MS/TP BMS Compatibility, 7 Day Scheduling, Cooling Mode (Fan-Only), Temporary Override, Vacation Mode, and Keypad Lock, Digital Touchscreen Two Stage Thermostat Runs 2/3 Elements on Stage 1 and Full Heat for Stage 2
Building Type
Commercial, Hospitality
Description
Building Automation Control, Includes Anchors, Backplate, Screws, Features Comes with BACnet MS/TP BMS Compatibility, 7 Day Scheduling, Cooling Mode (Fan-Only), Temporary Override, Vacation Mode, and Keypad Lock, Digital Touchscreen Two Stage Thermostat Runs 2/3 Elements on Stage 1 and Full Heat for Stage 2, For Use With BACnet MS/TP System, Electric Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.