Cabinet Heater, 500 cfm, Steel
- Mfr # CUS94510483FFW
- Zoro # G102676476
product price:Â
$
3,053.99
/ea
Key Features
Wattage Output
10 kW
Heating Capacity
34,130 BtuH
Voltage
480 V AC
Phase
3
Amperage
12 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUS94510483FFW
- Zoro #
- G102676476
- UPC #
- 00685360174150
- Country of Origin
- United States
- Wattage Output
- 10 kW
- Heating Capacity
- 34,130 BtuH
- Voltage
- 480 V AC
- Phase
- 3
- Item
- Cabinet Unit Heater
- Amperage
- 12 A
- Standards
- UL Listed
- Housing Material
- Steel
- Air Flow
- 500 cfm
- Housing Finish
- Powder Coated
- Heating Method
- Fan Forced
- Voltage, Phase
- 480V AC, 3-Phase
- Housing Color
- White
- Frequency
- 60 Hz
- Heater Style
- Cabinet
- Electrical Connection
- Hardwired
Dimensions
- Overall Depth
- 9 3/4 in
- Overall Width
- 45 in
- Overall Dimensions - W x H x D
- 45 in x 26 3/8 in x 9 3/4 in
- Overall Height
- 26 3/8 in
Description
Cabinet Unit Heater Easy Install, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 45 in, Housing Color White, 3 Phase, Voltage 480 V AC, Wattage Output 10 kW, Amperage 12 A, Air Flow 500 cfm, Frequency 60 Hz, Heating Capacity 34,130 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.