Zoro Homepage

Cabinet Unit Heater with BMS

  • Mfr # CUS94510243FFWD

  • Zoro # G602676433


product price: $3,762.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wattage Output
10 kW
Heating Capacity
34,130 BtuH
Voltage
240 V AC
Phase
3
Amperage
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUS94510243FFWD
Zoro #
G602676433
UPC #
00685360174143
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
9 3/4 in
Overall Dimensions - W x H x D
45 in x 26 3/8 in x 9 3/4 in
Overall Height
26 3/8 in

Details

Wattage Output
10 kW
Heating Capacity
34,130 BtuH
Voltage
240 V AC
Phase
3
Item
Cabinet Unit Heater with BMS
Amperage
15 A
Housing Material
Steel
Housing Finish
Powder Coated
Air Flow
500 cfm
Standards
UL Listed
Voltage, Phase
240V AC, 3-Phase
Housing Color
White
Frequency
60 Hz
Heating Method
Fan Forced

Description

Cabinet Unit Heater with BMS, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 45 in, Housing Color White, 3 Phase, Voltage 240 V AC, Wattage Output 10 kW, Amperage 15 A, Air Flow 500 cfm, Frequency 60 Hz, Heating Capacity 34,130 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.