KCF Safe Touch Cabinet Heater 2Ft 208V 500W 3-Ph, Recessed, W/ Sp Stat, Pearl White
- Mfr # KCF2-2005-3-R-T-PW
- Zoro # G816517201
Key Features
Specifications
Product Information
- MFR #
- KCF2-2005-3-R-T-PW
- Zoro #
- G816517201
- UPC #
- 93319701829
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 24 in
Details
- Heater Voltage
- 208V
- Amps AC
- 1.4 A
- Item
- Cabinet Heater
- Standards
- cULus
- Color
- Pearl White
Description
The KCF Safe Touch heater is intended for areas that are required to have surface temperatures below 120 degrees F. These areas are typically assisted living facilities, day care centers, memory care centers, common areas where wheel chair patients may be placed or anywhere a temperature of an electric heater over 120 degrees could cause someone to accidentally burn themselves over time. Many older care centers have implemented this type of heater replacing the old style high wattage baseboards as it has been enforced by inspectors and required by code to keep their patients safe. Heavy duty front covers and our Ceramic Core heating element makes this a long lasting heater with virtually no maintenance required. Optional: Sub-base for mounting close to the floor, inbuilt thermostat factory or tamper-proof thermostat may be installed. Heaters can be ganged together to work on one thermostat if higher output is required. Not for residential use unless the manual reset option is added.
- 120oF Max Surface Temperature
- Safe To Touch Case
- Designed for Assisted Living Facilities, Daycare Centers, Memory Care Centers, or Any Facility With High-Risk Occupants
- Low Density Heat Output
- Fan-Forced Heat
- High Mass Ceramic Heating-core with Aluminum Fins
- Low Noise Squirrel Cage Blower
- Capillary Tube Safety Limit
- Heavy Duty 18 Gauge Cabinet
- 208/240/277 & 480V Models Available
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.