Qmark

Commercial Ceiling Fan, 1 Phase, 120V AC


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Steel
  • Fan Blade Color White
  • Housing Finish White
  • Number of Blades 3
  • Reversible Yes
See all product information

Product Information

  • Brand Qmark
  • MFR # 56001LCC
  • Zoro # G303532328
  • UPC #
    00685360173696
  • Country of Origin Thailand
  • Category Ceiling Fans

Dimensions

Max. Mounting Height 20 ft
Down Rod Outside Dia. 2 1/2 in
Blade Diameter 56 in
Min. Mounting Height 7 ft

Details

Blade Material Steel
Fan Blade Color White
Housing Finish White
Number of Blades 3
Reversible Yes
Speed Controllable - Fans Yes
Number of Speeds Variable
Voltage 120V AC
Phase 1
Hz 50/60 Hz
Standards CSA, UL Listed
Blade Finish Epoxy
Fan Housing Color White
Fan Mounting Location Ceiling
Item Commercial Ceiling Fan
Motor Enclosure Totally Enclosed Impact Resistant Fan Guard
Area Covered (Destratification) - Fans 3,025 sq ft
Fan Watts 56.4 W
Motor Design Permanent Split Capacitor
Air Flow 4,952 cfm
Mount Type Downrod J-Hook
Bearing Type Permanently Lubricated Ball
Amps 1 A
Area Covered (Cooling) - Fans 3,025 sq ft
Light Kit No Light
Thermal Protection Auto
Max. Ambient Temp. 105 Degrees F
RPM 211 RPM
Includes 24 in Downrod, Locking J-Hook

Description

Commercial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 56.4 W Fan Watts, Phase 1, 4,952 cfm, 211 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Material Steel, Blade Finish Epoxy, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 1 A Amps, Bearing Type Permanently Lubricated Ball, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.