Zoro Homepage

Disconnect Switch, Unit, 277V, 60 Hz

  • Mfr # CDFDS

  • Zoro # G8290222


product price: $352.00
/ea
Free Shipping & Returns

Key Features

For Use With
CDF Series Heaters
Length
2"
Phase
1
Amps AC
30
Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDFDS
Zoro #
G8290222
UPC #
685360014968
Country of Origin
Germany

Dimensions

Length
2"
Width
1-1/4"
Overall Height
2 in
Overall Width
1 1/4 in

Details

Item
Disconnect Switch
For Use With
CDF Series Heaters
Phase
1
Amps AC
30
Hz
60
Mounting Type
Unit
Heater Voltage
277VAC
Voltage Range
120 to 277V AC
Voltage, Phase
277V AC, 1-phase
Voltage
277V AC
Amperage
30 A
Frequency
60 Hz
Mounting
Unit Mounted

Description

Disconnect Switch, Voltage 277V AC, 1 Phase, For Use With CDF Series Heaters, Voltage Range 120 to 277V AC, Amperage 30 A, Frequency 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.