Shop QMARK
See all product information
Create Account
Electric Unit Heater Wall/Ceiling Mount
- Mfr # MUH073
- Zoro # G523958984
product price:Â
$
2,113.99
/ea
Free Shipping & Returns
Key Features
Minimum Mounting Distance from Ceiling
6 in
Wattage Output
7.5 kW
Contactor Coil Voltage
24 V
Operating Temperature - Maximum
90 Degrees F
Standards
cULus, NEC, OSHA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUH073
- Zoro #
- G523958984
- UPC #
- 685360047317
- Country of Origin
- United States
- Item
- Electric Unit Heater Wall/Ceiling Mount
- Minimum Mounting Distance from Ceiling
- 6 in
- Wattage Output
- 7.5 kW
- Contactor Coil Voltage
- 24 V
- Operating Temperature - Maximum
- 90 Degrees F
- Standards
- cULus, NEC, OSHA, UL
- Air Flow
- 650 cfm
- Phase
- 1
- Housing Material
- Steel
- Heating Capacity
- 26 BtuH
- Voltage
- 347V AC
- Duty Rating
- Commercial Grade
- Amperage
- 21.6 A
- For Location
- Indoor/Outdoor
- Housing Finish
- Two-Toned
- Electrical Connection
- Hardwired
- Cord Construction
- 18 AWG
- Housing Color
- Beige
- Element Type
- Aluminum Fin
- Thermal Overheat Protection
- Automatic reset
Description
Electric Unit Heater Wall/Ceiling Mount, Housing Width 19 in, Housing Depth 7 1/2 in, Housing Height 21 3/4 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.