Electric Unit Heater Wall/Ceiling Mount

  • Mfr # MUH103
  • Zoro # G923958454
product price: 
$
2,324.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Two-Toned
Minimum Mounting Distance from Ceiling
6 in
For Location
Indoor/Outdoor
Contactor Coil Voltage
24 V
Voltage
347 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MUH103
Zoro #
G923958454
UPC #
685360047379
Country of Origin
United States

Dimensions

Overall Height
21 3/4 in
Overall Width
19 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Minimum Mounting Height from Floor
7 ft
Overall Depth
7 1/2 in
Housing Height
21 3/4 in
Housing Depth
7 1/2 in
Housing Width
19 in
Overall Length
19 in

Details

Item
Electric Unit Heater Wall/Ceiling Mount
Housing Finish
Two-Toned
Minimum Mounting Distance from Ceiling
6 in
For Location
Indoor/Outdoor
Contactor Coil Voltage
24 V
Voltage
347 V AC
Electrical Connection
Hardwired
Housing Color
Beige
Standards
cULus, NEC, OSHA, UL
Phase
1
Element Type
Aluminum Fin
Duty Rating
Commercial Grade
Air Flow
650 cfm
Amperage
28.8 A
Cord Construction
18 AWG
Wattage Output
10 kW
Operating Temperature - Maximum
90 Degrees F
Thermal Overheat Protection
Automatic reset
Heating Capacity
34 BtuH
Housing Material
Steel
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Heater Mounting Position
Horizontal, Vertical
Heating Method
Electric
Control Type
Thermostat (Not Included)
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 19 in, Housing Depth 7 1/2 in, Housing Height 21 3/4 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews