Shop QMARK

Electric Unit Heater Wall/Ceiling Mount

  • Mfr # MUH506
  • Zoro # G123958568

product price: 
$
10,376.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17 1/8 in
Heating Capacity
171 BtuH
Voltage
600V AC
For Location
Indoor/Outdoor
Housing Depth
17 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MUH506
Zoro #
G123958568
UPC #
685360047652
Country of Origin
United States

Dimensions

Overall Depth
17 1/8 in
Housing Depth
17 1/8 in
Housing Width
26 5/8 in
Minimum Mounting Height from Floor
7 ft
Housing Height
30 in
Overall Width
26 5/8 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Height
30 in

Details

Item
Electric Unit Heater Wall/Ceiling Mount
Heating Capacity
171 BtuH
Voltage
600V AC
For Location
Indoor/Outdoor
Duty Rating
Commercial Grade
Wattage Output
50 kW
Housing Color
Beige
Standards
cULus, NEC, OSHA, UL
Electrical Connection
Hardwired
Thermal Overheat Protection
Automatic reset
Cord Construction
18 AWG
Phase
3
Contactor Coil Voltage
24 V
Housing Material
Steel
Housing Finish
Two-Toned
Element Type
Aluminum Fin
Operating Temperature - Maximum
90 Degrees F
Air Flow
3,000 cfm
Minimum Mounting Distance from Ceiling
12 in
Amperage
48.3 A

Description

Electric Unit Heater Wall/Ceiling Mount, Housing Width 26 5/8 in, Housing Depth 17 1/8 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.