Qmark

Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW


product price: $554.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Depth 7-1/2"
  • Height 16"
  • Housing Material Steel
  • Includes Adjustable Air Outlet Louvers
See all product information

Product Information

Dimensions

Depth 7-1/2"
Height 16"
Width 14"
Manufacturers Warranty Length 1 yr Parts, 5 yr Elements
Overall Depth 7 1/2 in
Overall Height 16 in
Overall Width 14 in
Overall Dimensions - H x W x D 16 in x 14 in x 7-1/2 in

Details

Promotion Restriction Not eligible for promotion
Housing Material Steel
Includes Adjustable Air Outlet Louvers
Mounting Type Vertical or Horizontal
Phase 1
Switch Type 3 Pole
Vertical Mounting H 9 ft
Amps AC 14.5
Temp. Rise 27 Degrees F
Horizontal Air Throw 12 ft
Standards UL, NEC, OSHA
Features Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Contactor Coil Voltage 208V AC
Vertical Floor Coverage 9 ft
Heater Mounting Type Vertical or Horizontal
Air Flow 350 cfm
Heater Voltage 208VAC
Electric Heater Phase 1
Housing Finish Polyester Powder Coated
Electric Heater Item Electric Unit Heater
Item Electric Wall & Ceiling Unit Heater
BtuH 10.2
Hz 60
Requires MMB10, UHMT1
kW 3.0
Voltage 208V AC
Control Type Mechanical Selector Dial
Voltage, Phase 208V AC, 1-phase
Heating Capacity 10,200 BtuH
Heating Method Fan Forced
Wattage Output 3 kW
Frequency 60 Hz
Housing Color Beige
Amperage 14.5A
Air Temp. Rise 27 Degrees F

Description

Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 208V AC, 1 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 14.5A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 208V AC, Housing Color Beige, Housing Finish Polyester Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.