Hazardous Environment Explosion-Proof Co
- Mfr # QX-254-F0330362J-B2
- Zoro # G723933408
product price:Â
$
6,438.99
/ea
Key Features
Standards
cULus Listed
Housing Finish
Galvanized
Overall Depth
10 in
Phase
1
Overall Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QX-254-F0330362J-B2
- Zoro #
- G723933408
- UPC #
- -
- Country of Origin
- United States
- Item
- Hazardous Environment Explosion-Proof Convection Heater
- Standards
- cULus Listed
- Housing Finish
- Galvanized
- Phase
- 1
- Includes
- Contactor, Transformer
- Electrical Connection
- Hardwired
- Wattage Output
- 3,600 W
- Amperage
- 15 A
- Voltage
- 240 V
- Housing Material
- Steel
- Hazardous Location Rating
- Class I, Division 1 and 2, Group B, C, D, Class II, Division 1 and 2, Group E, F, G
Dimensions
- Overall Depth
- 10 in
- Overall Length
- 39 in
- Overall Height
- 16 in
- Manufacturers Warranty Length
- 1 yr
- Wire Rope Length
- 39 in
- Length
- 39 in
Description
Hazardous Environment Explosion-Proof Convection Heater, Manufacturers Warranty Length 1 yr, Standards cULus Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.