Hazardous Environment Explosion-Proof Un
- Mfr # GUX-233-FB-0206U-DLS
- Zoro # G223933489
product price:Â
$
12,508.99
/ea
Key Features
Contactor Coil Voltage
24 V
Includes
"Warning" Pilot Light, Auto/Fan Selector Switch, Disconnect Switch
Overall Width
22 1/2 in
Electrical Connection
Hardwired
Overall Height
23 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUX-233-FB-0206U-DLS
- Zoro #
- G223933489
- UPC #
- -
- Country of Origin
- United States
- Item
- Hazardous Environment Explosion-Proof Unit Heater
- Contactor Coil Voltage
- 24 V
- Includes
- "Warning" Pilot Light, Auto/Fan Selector Switch, Disconnect Switch
- Electrical Connection
- Hardwired
- Amperage
- 25 A
- Standards
- cCSAus Certified
- Hazardous Location Rating
- Class I, Division 1 and 2, Group C, D, Class II, Division 1 and 2, Group E, F, G
- Horizontal Air Throw
- 45 in
- Air Temp. Rise
- 35 Degrees F
- Housing Finish
- Powder Coated
- Operating Temperature - Maximum
- 120 Degrees F
- Voltage
- 480 V
- Housing Color
- Beige
- Phase
- 3
- Air Flow
- 1,800 cfm
- Housing Material
- Steel
- Wattage Output
- 20,000 W
Dimensions
- Overall Width
- 22 1/2 in
- Overall Height
- 23 3/8 in
- Overall Depth
- 20 3/16 in
Description
Hazardous Environment Explosion-Proof Unit Heater, Air Temp. Rise 35 Degrees F, Standards cCSAus Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.