Zoro Homepage

Industrial Ceiling Fan, 5 ft Blade Dia, 3 Blades, Variable Speeds, 120V AC, White

  • Mfr # 60001HP

  • Zoro # G403533294


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
5 ft
Number of Speeds
Variable
Voltage
120V AC
Includes
24" Downrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60001HP
Zoro #
G403533294
UPC #
00685360174501
Country of Origin
Thailand

Dimensions

Blade Diameter
5 ft
Down Rod Outside Dia.
2 1/2 in
Min. Mounting Height
7 ft
Max. Mounting Height
20 ft

Details

Number of Blades
3
Number of Speeds
Variable
Voltage
120V AC
Includes
24" Downrod
Reversible
No
Phase
1
Housing Finish
White
Air Flow
6,090 cfm
Amps
1.4 A
Item
Industrial Ceiling Fan
Light Kit
No Light
Fan Blade Color
White
Speed Controllable - Fans
Yes
Fan Housing Color
White
Fan Watts
70.4 W
Motor Design
Permanent Split Capacitor
Bearing Type
Permanently Lubricated Ball
Thermal Protection
Auto
Mount Type
Downrod J-Hook
Hz
50/60 Hz
Motor Enclosure
Totally Enclosed Impact Resistant Fan Guard
RPM
315 RPM
Max. Ambient Temp.
105 Degrees F
Standards
CSA C22.2, UL Listed 507
Area Covered (Destratification) - Fans
5,000 sq ft
Fan Mounting Location
Ceiling
Blade Finish
Epoxy
Area Covered (Cooling) - Fans
5,000 sq ft

Description

Industrial Ceiling Fan, 5 ft Blade Diameter, 120V AC Voltage, 70.4 W Fan Watts, Phase 1, 6,090 cfm, 315 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Finish Epoxy, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 1.4 A Amps, Bearing Type Permanently Lubricated Ball, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.