Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12008
Zoro #
G8855831
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 3/4 in
Length
4 1/2 in
Details
Switch
Electronic
Includes
Mounting Hardware
For Use With
36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001
Max. Amps
8 A
Mounting
Wall
Standards
UL
Finish
Satin
Material
Satin Aluminum
Voltage
120V AC
Item
Motor Speed Control
Switch Style
Electronic
Description
Motor Speed Control, Input Voltage 120V AC, Maximum Input Current 8 A, Plate Material Satin Aluminum, Overall Width 4 1/2 in, Compatible with Series 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001, Includes Mounting Hardware, Standards UL, Product Type Speed Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.