Qmark
Mounting Frame, White
Mfr # HTWHSM
Zoro # G4474495
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Includes Installation Instructions
- Outside Width 16 1/4 in
- Standards ETL Listed
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Vent Hood, High Temp, 6 In (VH1-6)
- PORTACOOL A-45 Fan Belt (BELT2K-45-01K)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- QMARK Surface Mounting Frame (AWHSM)
- QMARK Mounting Frame, Surface (SMHTSSBL)
- DAYTON Frame, Surface Mount (5ZK72)
- OPEN HEARTH FIREPLACE GRATE 23""W (15451)
- ILIVING Thermostat and Humidistat Control Box (ILG-001TH)
- LYNX FIREPLACE GRATE 22""X12""D (FR227)
- OPEN HEARTH Black Cast Iron Fireplace Grate (15430)
- Qmark Heaters & Furnaces