Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 to 4800 W, 240V AC, White

  • Mfr # SSAR4804

  • Zoro # G5256474


product price:  $1,065.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Programmable Touchscreen
Watts
1800 to 4800
BtuH
16,378
Heater Voltage
240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSAR4804
Zoro #
G5256474
UPC #
685360156781
Country of Origin
United States

Dimensions

Wall Opening Width
14-19/64"
Wall Opening Depth
3-7/8"
Housing Depth
3 3/4 in
Grille Depth
2 3/4 in
Wall Opening Height
18-15/64"
Grille Width
15 7/8 in
Housing Width
14 3/16 in
Grille Height
19 3/4 in
Manufacturers Warranty Length
1 yr On Unit, 5 yr On Element
Housing Height
18 3/16 in
Rough-In Dimensions - H x W x D
18-3/16 in x 14-1/4 in x 3-7/8 in
Rough-In Width
14 1/4 in
Rough-In Depth
3 7/8 in
Minimum Mounting Height from Floor
12 in
Rough-In Height
18 3/16 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Programmable Touchscreen
Watts
1800 to 4800
BtuH
16,378
Heater Voltage
240 V AC
Electric Heater Phase
1
Color
White
Amps AC
20.0
Grille Material
Cast Aluminum
Features
Save Energy with Zone Heating, 2 and 5 Day Programmability, Heater Remote, Connects to Building Management Systems
Air Temp. Rise
147 Degrees F
Standards
cETL, UL standard 2021
Item
Recessed Electric Wall-Mount Heater
Finish
Powder Paint
Hz
60
Mounting Type
Recessed or Surface
Voltage
240V AC
Air Flow
100 cfm
Phase
1
Disconnect Switch
Yes
Control Type
Touch Screen
Filter Included
No
Thermostat Included
Unit-Mounted
Thermostat Contact Type
Double Pole
Programming Capability
5-2
Automatic Fan Delay (On/Off)
Yes
Voltage, Phase
240V AC, 1-phase
Housing Material
Aluminum Die Cast
Thermal Overheat Protection
Automatic Reset
Amperage
7.5 A to 20 A
Smart Connectivity
No Connectivity
Minimum Mounting Distance from Ceiling
36 in
Wattage Output
1800 W/4800 W
Heating Method
Fan Forced
Grille Color
White
Grille Finish
Powder Coated
Remote Control Functions
On/Off and Temp. Control
Heating Capacity
16,378 BtuH
Fan Only Operation
No
Building Management System Compatible
Yes
Tamper Resistant
Yes
Wattage Field Convertible
Yes
Heater Mounting Position
Horizontal Burn
Hold Function
Yes
Occupancy Sensor
No
Setback Control
Yes
Includes
Fan only Mode, Night Light and Remote Control, Security Lockout
Frequency
60 Hz

Description

Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 1800 to 4800 Watts, 16,378 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color White, 20.0 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 147 Degrees F, Grille Material Cast Aluminum, Grille Width 15 7/8 in, Grille Depth 2 3/4 in, Grille Height 19 3/4 in, Housing Width 14 3/16 in, Housing Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.