Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500, 4000/2000 W, 208/240V AC

  • Mfr # AWH4404F

  • Zoro # G7923151


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Electric Heater Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWH4404F
Zoro #
G7923151
UPC #
685360008165
Country of Origin
United States

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
3-7/8"
Grille Width
15 3/4 in
Housing Depth
5 1/4 in
Grille Height
19 5/16 in
Grille Depth
1 1/4 in
Housing Height
18 1/4 in
Housing Width
14 3/8 in
Wall Opening Height
18-1/4"
Rough-In Height
18 1/4 in
Rough-In Width
14 1/4 in
Minimum Mounting Height from Floor
8 in
Rough-In Depth
3 7/8 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-1/4 in x 3-7/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Heater Voltage
208/240 V AC
Electric Heater Phase
1
Color
Bronze
Amps AC
16.7/14.5/8.3/7.2
Grille Material
Steel
Standards
cETL Listed
Item
Recessed Electric Wall-Mount Heater
Features
Thermostat and On/Off Switch
Hz
60
Mounting Type
Recessed or Surface
Finish
Powder Paint
Air Temp. Rise
105 Degrees F
Voltage
208/240V AC
Phase
1
Air Flow
100 cfm
Includes
Built-in Thermal Cutout, Fan Delay Switch
Housing Material
Steel
Programming Capability
Not Programmable
Voltage, Phase
208/240V AC, 1-phase
Heating Method
Fan Forced
Grille Color
Bronze
Filter Included
No
Heater Mounting Position
Horizontal Burn
Amperage
7.2 A/8.3 A/14.5 A/16.7 A
Control Type
Mechanical Selector Dial
Heating Capacity
5,118/6,824/10,236/13,649 BtuH
Thermostat Included
Tamper-Resistant Unit-Mounted
Remote Control Functions
No Remote Control Included
Automatic Fan Delay (On/Off)
Yes
Thermal Overheat Protection
Manual Reset
Building Management System Compatible
Yes
Disconnect Switch
Yes
Wattage Output
1500 W/3000 W, 2000 W/4000 W
Minimum Mounting Distance from Ceiling
8 in
Hold Function
No
Frequency
60 Hz
Fan Only Operation
No
Thermostat Contact Type
Double Pole
Occupancy Sensor
No
Tamper Resistant
Yes
Smart Connectivity
No Connectivity
Wattage Field Convertible
Yes
Grille Finish
Powder Coated
Setback Control
No

Description

Heavy-duty heat doesnt require that you settle for a boring, basic look. These architectural wall heaters feature a striking design while providing the powerful output you need to heat any room or open area.


•BMS-compatible through an optional relay
•Contemporary bar-stock grille designed to provide optimized airflow
•Manual reset thermal overheat protector disconnects power in the event of accidental blockage
•Built in tamper-resistant thermostat
•All units have a permanently lubricated and enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area
•Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
•Power on/off switch for added safety during maintenance
•Ideal Spaces: Vestibules; Entrance Ways; Lobbies; Hallways; Stairwells; Restaurants; Conference Rooms; Offices; Basements; Family Rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.