Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500, 4000/2000 W, 208/240V AC

  • Mfr # AWH4404FNW

  • Zoro # G8523033


product price:  $675.00
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Heater Voltage
208/240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWH4404FNW
Zoro #
G8523033
UPC #
685360145761
Country of Origin
United States

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
3-7/8"
Wall Opening Height
18-1/4"
Housing Height
18 1/4 in
Grille Depth
1 1/4 in
Housing Width
14 3/8 in
Grille Width
15 3/4 in
Housing Depth
5 1/4 in
Grille Height
19 5/16 in
Rough-In Depth
3 7/8 in
Rough-In Height
18 1/4 in
Rough-In Width
14 1/4 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-1/4 in x 3-7/8 in
Minimum Mounting Height from Floor
8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Heater Voltage
208/240 V AC
Electric Heater Phase
1
Color
White
Amps AC
16.7/14.5/8.3/7.2
Hz
60
Mounting Type
Recessed or Surface
Grille Material
Steel
Finish
Powder Paint
Standards
cETL Listed
Item
Recessed Electric Wall-Mount Heater
Features
Thermostat and On/Off Switch
Air Temp. Rise
105 Degrees F
Voltage
208/240V AC
Phase
1
Air Flow
100 cfm
Includes
Built-in Thermal Cutout, Fan Delay Switch
Heater Mounting Position
Horizontal Burn
Hold Function
No
Programming Capability
Not Programmable
Heating Method
Fan Forced
Remote Control Functions
No Remote Control Included
Minimum Mounting Distance from Ceiling
8 in
Fan Only Operation
No
Thermal Overheat Protection
Manual Reset
Disconnect Switch
Yes
Thermostat Contact Type
Double Pole
Automatic Fan Delay (On/Off)
Yes
Setback Control
No
Amperage
7.2 A/8.3 A/14.5 A/16.7 A
Housing Material
Steel
Frequency
60 Hz
Smart Connectivity
No Connectivity
Grille Color
White
Thermostat Included
Tamper-Resistant Unit-Mounted
Tamper Resistant
Yes
Wattage Field Convertible
Yes
Occupancy Sensor
No
Filter Included
No
Voltage, Phase
208/240V AC, 1-phase
Control Type
Mechanical Selector Dial
Building Management System Compatible
Yes
Wattage Output
1500 W/3000 W, 2000 W/4000 W
Heating Capacity
5,118/6,824/10,236/13,649 BtuH
Grille Finish
Powder Coated

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 3000/1500, 4000/2000 Watts, 13,648/10,236/6824/5118 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color White, 16.7/14.5/8.3/7.2 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/4 in, Grille Height 19 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.