Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500, 4000/2000 W, 240/277V AC

  • Mfr # AWH4407FNW
  • Zoro # G8444852
product price: 
$
696.00
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Heater Voltage
240V AC, 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWH4407FNW
Zoro #
G8444852
UPC #
685360145778
Country of Origin
United States

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
3-7/8"
Grille Width
15 3/4 in
Grille Depth
1 1/4 in
Housing Width
14 3/8 in
Grille Height
19 5/16 in
Housing Depth
5 1/4 in
Housing Height
18 1/4 in
Wall Opening Height
18-1/4"
Rough-In Height
18 1/4 in
Minimum Mounting Height from Floor
8 in
Rough-In Depth
3 7/8 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-1/4 in x 3-7/8 in
Rough-In Width
14 1/4 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Heater Voltage
240V AC, 277V AC
Electric Heater Phase
1
Color
White
Amps AC
14.5/12.5/7.2/6.3 A
Grille Material
Steel
Hz
60 Hz
Features
Thermostat and On/Off Switch
Mounting Type
Recessed or Surface
Standards
cETL Listed
Item
Recessed Wall Heater
Finish
Powder Paint
Air Temp. Rise
105 Degrees F
Voltage
240V AC, 277V AC
Phase
1
Air Flow
100 cfm
Minimum Mounting Distance from Ceiling
8 in
Heater Mounting Position
Horizontal Burn
Amperage
6.3 A/7.2 A/12.5 A/14.5 A
Smart Connectivity
No Connectivity
Thermostat Included
Thermostat Included
Tamper Resistant
Yes
Automatic Fan Delay (On/Off)
Yes
Housing Material
Steel
Frequency
60 Hz
Fan Only Operation
No
Thermostat Contact Type
Double Pole
Disconnect Switch
Yes
Grille Color
White
Hold Function
No
Wattage Field Convertible
Yes
Control Type
Mechanical Selector Dial
Wattage Output
1500 W/3000 W, 2000 W/4000 W
Building Management System Compatible
Yes
Programming Capability
Non-Programmable
Voltage, Phase
240/277V AC, 1-phase
Grille Finish
Powder Coated
Includes
Built-in Thermal Cutout, Fan Delay Switch
Thermal Overheat Protection
Manual Reset
Occupancy Sensor
No
Filter Included
No
Remote Control Functions
No Remote Control Included
Heating Method
Fan Forced
Heating Capacity
5,118 BtuH, 6,824 BtuH, 10,236 BtuH, 13,649 BtuH
Setback Control
No
Electrical Connection
Hardwired

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 3000/1500, 4000/2000 Watts, 13,648/10,236/6824/5118 BtuH, Heater Voltage 240/277 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color White, 14.5/12.5/7.2/6.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/4 in, Grille Height 19 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.