Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W, 240/277V AC, White

  • Mfr # CWH3507F

  • Zoro # G8523085


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Light Commercial/Residential
Watts
3600/4800
BtuH
13,648/10,236
Heater Voltage
240/277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWH3507F
Zoro #
G8523085
UPC #
685360019734
Country of Origin
United States

Dimensions

Wall Opening Width
14-5/16"
Wall Opening Depth
3-7/8"
Grille Width
15 3/4 in
Wall Opening Height
18-1/4"
Housing Height
18 1/4 in
Housing Width
14 5/16 in
Grille Depth
7/8 in
Housing Depth
3 3/4 in
Grille Height
19 5/16 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-5/16 in x 3-7/8 in
Rough-In Width
14 5/16 in
Rough-In Height
18 1/4 in
Minimum Mounting Height from Floor
8 in
Rough-In Depth
3 7/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Light Commercial/Residential
Watts
3600/4800
BtuH
13,648/10,236
Heater Voltage
240/277 V AC
Electric Heater Phase
1
Color
White
Amps AC
15/17.3
Mounting Type
Recessed or Surface
Item
Recessed Electric Wall-Mount Heater
Hz
60
Grille Material
Steel
Finish
Powder Paint
Features
Thermostat and On/Off Switch
Air Temp. Rise
105 Degrees F
Standards
cETL, UL standard 2021
Voltage
240/277V AC
Phase
1
Air Flow
100 cfm
Includes
Built-in Thermal Cutout, Fan Delay Switch
Thermal Overheat Protection
Manual Reset
Programming Capability
Not Programmable
Occupancy Sensor
No
Remote Control Functions
No Remote Control Included
Building Management System Compatible
No
Filter Included
No
Housing Material
Steel
Hold Function
No
Fan Only Operation
Yes
Smart Connectivity
No Connectivity
Wattage Output
3600 W/4800 W
Heater Mounting Position
Horizontal Burn
Setback Control
No
Control Type
Mechanical Selector Dial
Heating Capacity
12,284/16,378 BtuH
Minimum Mounting Distance from Ceiling
8 in
Heating Method
Fan Forced
Frequency
60 Hz
Wattage Field Convertible
Yes
Automatic Fan Delay (On/Off)
Yes
Grille Color
White
Thermostat Included
Unit-Mounted
Thermostat Contact Type
Double Pole
Amperage
15 A/17.3 A
Voltage, Phase
240/277V AC, 1-phase
Grille Finish
Powder Coated
Disconnect Switch
Yes
Tamper Resistant
No

Description

Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 3600/4800 Watts, 13,648/10,236 BtuH, Heater Voltage 240/277 V AC, Electric Heater Phase 1, Wall Opening Width 14-5/16 In., Color White, 15/17.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 7/8 in, Grille Height 19 5/16 in, Housing Width 14 5/16 in, Housing Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.